Shop REFRIGIWEAR

Softshell Jacket

  • Mfr # 3491RBLKMED
  • Zoro # G524970879

product price: 
$
106.99
/ea
Free Shipping & Returns

Key Features

Features
Inner Drawcord to Seal Out Drafts, Water-Repellent, Wind-Tight Finish
Minimum Chest Size
22 1/2 in
Insulated for Cold Conditions
Yes
Cleaning and Care Instructions
Machine Wash
Garment Type
Jacket
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3491RBLKMED
Zoro #
G524970879
UPC #
613983185468
Country of Origin
India
Item
Jacket
Features
Inner Drawcord to Seal Out Drafts, Water-Repellent, Wind-Tight Finish
Insulated for Cold Conditions
Yes
Cleaning and Care Instructions
Machine Wash
Garment Type
Jacket
Includes Hood
No
Cuff Style
Open
Wind-Resistant
Yes
Includes Removable Liner
No
Number of Outside Pockets
3
Number of Inside Pockets
1
Color
Black
Collar Style
Stand-Up Collar
Includes Lining
Yes
Waist Style
Inner Drawcord
Temperature Rating
20 Degrees F
Reversable
No
Material
100% Polyester
Lining Material
100% Polyester
Standards
OSHA PPE
Fabric Weight
495 g/sq m
Wrist Closure
Hook-and-Loop
Gender
Women's
Hood Style
None
Front Closure Type
Zipper
Water-Resistant
Yes
Insulation Material
No
Style
Softshell
Sensor Body Style
Softshell
Traction Material
100% Polyester

Dimensions

Minimum Chest Size
22 1/2 in
Size-Body Type
Regular
Maximum Chest Size
22 1/2 in
Length
27 in
Sleeve Length
33 in
Size
M
Container Size
M

Description

Jacket, Garment Type Jacket, Length Type Hip to CF Bottom Edge, Gender Women's, Sensor Body Style Softshell, Insulated for Cold Conditions Yes, Material 100 Percent Polyester, Fabric Weight 495 g/sq m, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand-Up Collar, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 1, Color Black, Length 27 in, Maximum Chest Size 22 1/2 in, Size-Body Type Regular

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.