Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Pants, 100% Polyester, PVC Coated, Elastic Closure, Black, Size XL

  • Mfr # S441

  • Zoro # G401933379


product price: $13.75
/ea

Key Features

Material
100% Polyester, PVC Coated
Seam Style
Double Stitched, Heat Sealed, Taped
Gender
Men's
Waist Closure
Elastic
Lining Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S441
Zoro #
G401933379
UPC #
05036108322046
Country of Origin
Pakistan

Dimensions

Size
7XL

Details

Item
Rain Pants
Color
Black
Material
100% Polyester, PVC Coated
Seam Style
Double Stitched, Heat Sealed, Taped
Gender
Men's
Waist Closure
Elastic
Lining Material
Polyester
Standards
ANSI 107- 2015 Class E
Includes
Pass Through Pockets

Description

Portwest Rain Trousers,XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.