
Rain Pants, 100% Polyester, PVC Coated, Elastic Closure, Black, Size XL
Mfr # S441
Zoro # G701933413
product price: $13.75
/eaKey Features
Material
100% Polyester, PVC Coated
Seam Style
Double Stitched, Heat Sealed, Taped
Gender
Men's
Waist Closure
Elastic
Lining Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S441
Zoro #
G701933413
UPC #
05036108322060
Country of Origin
Pakistan
Dimensions
Size
6XL
Details
Item
Rain Pants
Color
Black
Material
100% Polyester, PVC Coated
Seam Style
Double Stitched, Heat Sealed, Taped
Gender
Men's
Waist Closure
Elastic
Lining Material
Polyester
Includes
Pass Through Pockets
Standards
ANSI 107- 2015 Class E
Description
Portwest Rain Trousers,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.