Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Razor-Lite Glove, XL

  • Mfr # A630

  • Zoro # G001942184


product price: $12.49
/ea

Key Features

Glove Size
XL
Color
Gray
Standards
EN ISO 21420: 2020 Dexterity 1; EN 388: 2016 + A1: 2018 4X42D; EN 407: 2020 X2XXXX; ANSI/ISEA 105: 2016 CUT Level A4; ANSI/ISEA 105: 2016 ABRASION Level 5|CE certified
Glove Construction
13 Gauge Liner; Reinforced Protection on Palm and Forefinger Areas; Reinforced Aramid Stitching; Reinforced Leather Palm
ANSI/ISEA Cut Level
A4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A630
Zoro #
G001942184
UPC #
05036108289950
Country of Origin
Bangladesh

Dimensions

Glove Size
XL
Size
XL

Details

Item
Razor-Lite Glove,XL
Color
Gray
Standards
EN ISO 21420: 2020 Dexterity 1; EN 388: 2016 + A1: 2018 4X42D; EN 407: 2020 X2XXXX; ANSI/ISEA 105: 2016 CUT Level A4; ANSI/ISEA 105: 2016 ABRASION Level 5|CE certified
Glove Construction
13 Gauge Liner; Reinforced Protection on Palm and Forefinger Areas; Reinforced Aramid Stitching; Reinforced Leather Palm
ANSI/ISEA Cut Level
A4

Description

Razor-Lite Glove,XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.