Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sealtex Flame Hi-Vis Trousers, Med

  • Mfr # FR43

  • Zoro # G101933860


product price: $74.00
/ea
Additional $65.00 delivery surcharge applies per item.
See details

Key Features

Fabric Weight
260 g
Color
Yellow
Standards
EN ISO 14116 Index 1; EN 1149 -5; EN 13034 Type 6; EN ISO 20471 Class 1; EN 343 Class 3:1 X; CE-CAT III; CE certified
Features
Waterproof with welded seams to prevent water penetration; Lightweight and comfortable; Durable and stretchy with wipe clean finish; Stud adjustable hems for a secure fit; Heat applied flame resistant tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR43
Zoro #
G101933860
UPC #
05036108293469
Country of Origin
China

Dimensions

Size
M

Details

Item
Flame Resistant Pants
Fabric Weight
260 g
Color
Yellow
Standards
EN ISO 14116 Index 1; EN 1149 -5; EN 13034 Type 6; EN ISO 20471 Class 1; EN 343 Class 3:1 X; CE-CAT III; CE certified
Features
Waterproof with welded seams to prevent water penetration; Lightweight and comfortable; Durable and stretchy with wipe clean finish; Stud adjustable hems for a secure fit; Heat applied flame resistant tape

Description

Sealtex Flame Hi-Vis Trousers,Med

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.