Zoro Homepage

Short Sleeve Moisture Wicking T-Shirt, 100% Polyester, Yellow, 4X

  • Mfr # S578

  • Zoro # G401933072


product price: $11.99
/ea

Key Features

Material
100% Polyester
Fabric Weight
4.5 oz
Sleeve Length
Short Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S578
Zoro #
G401933072
UPC #
05036108277889
Country of Origin
China

Dimensions

Size
4XL
Sleeve Length
Short Sleeve

Details

Item
Short Sleeve Moisture Wicking T-Shirt
Color
Yellow
Material
100% Polyester
Fabric Weight
4.5 oz

Description

Short Sleeve Pocket T-Shirt,XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.