Steelite Mustang Boot, 42, BLACK, 42
Mfr # FW69
Zoro # G901978535
product price: $74.19
/eaKey Features
Color
BLACK
Series
Steelite Mustang
Upper Material
Crazy Horse Leather
Style Number
FW69
Toe Type
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW69
Zoro #
G901978535
UPC #
05036108168125
Country of Origin
China
Dimensions
Size
9/Euro 42
Details
Item
Work Boots
Color
BLACK
Series
Steelite Mustang
Upper Material
Crazy Horse Leather
Style Number
FW69
Toe Type
Steel
Gender
Men's
Description
Steelite Mustang Boot,42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.