Steelite Mustang Boot, BLACK, 39
Mfr # FW69
Zoro # G301978258
product price: $74.69
/eaKey Features
Color
BLACK
Toe Type
Steel
Series
Steelite Mustang
Style Number
FW69
Upper Material
Crazy Horse Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW69
Zoro #
G301978258
UPC #
05036108168101
Country of Origin
China
Dimensions
Size
7/Euro 39
Details
Item
Work Boots
Color
BLACK
Toe Type
Steel
Series
Steelite Mustang
Style Number
FW69
Upper Material
Crazy Horse Leather
Gender
Men's
Description
Steelite Mustang Boot,39
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.