
Tampa Hi-Vis Vest 5XL Class 2 , Zipper 4 Pockets
Mfr # US380
Zoro # G801932408
product price: $8.99
/eaKey Features
Standards
ANSI/ISEA 107-2015
Material
100% Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US380
Zoro #
G801932408
UPC #
05036108162710
Country of Origin
Pakistan
Dimensions
Size
5XL
Reflective Stripe Width
2 in
Details
Item
Tampa Hi-Vis Vest
Standards
ANSI/ISEA 107-2015
Color
Yellow
Material
100% Polyester Mesh
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
4
Features
Cooling Mesh Fabric
Gender
Men
Reflective Stripe Color
Silver
Series
Tampa
Description
Tampa Mesh Vest,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.