Tampa Hi-Vis Vest M Class 2 , Zipper 4 Pockets

  • Mfr # US380

  • Zoro # G101932283


product price: $8.99
/ea

Key Features

Standards
ANSI/ISEA 107-2015
Material
100% Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US380
Zoro #
G101932283
UPC #
05036108264285
Country of Origin
China

Dimensions

Size
M
Reflective Stripe Width
2 in

Details

Item
Tampa Hi-Vis Vest
Standards
ANSI/ISEA 107-2015
Color
Orange
Material
100% Polyester Mesh
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
4
Features
Cooling Mesh Fabric
Gender
Men
Reflective Stripe Color
Silver
Series
Tampa

Description

Tampa Mesh Vest,Med

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.