Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tulsa Hi-Vis Vest 2XL Class 2 , Zipper 6 Pockets

  • Mfr # US371

  • Zoro # G901932490


product price: $12.99
/ea

Key Features

Material
100% Polyester Mesh
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US371
Zoro #
G901932490
UPC #
05036108292271
Country of Origin
China

Dimensions

Size
2XL

Details

Item
Tulsa Hi-Vis Vest
Color
Yellow
Material
100% Polyester Mesh
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
6
Series
Tulsa

Description

Tulsa Contrast Hi-Vis Vest,XXL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.