Zoro Homepage

Two-Tone Long Sleeved Polo, Class 2, Type R, 100% Polyester, Yellow/Navy, M

  • Mfr # S279

  • Zoro # G901935866


product price: $25.29
/ea

Key Features

Material
100% Polyester
Color
Yellow/Navy
Standards
EN ISO 20471 Class 2; ANSI/ISEA 107; CE certified
ANSI Type
Type R
ANSI Class
Class 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S279
Zoro #
G901935866
UPC #
05036108250646
Country of Origin
Bangladesh

Dimensions

Size
M

Details

Item
Two-Tone Long Sleeved Polo
Material
100% Polyester
Color
Yellow/Navy
Standards
EN ISO 20471 Class 2; ANSI/ISEA 107; CE certified
ANSI Type
Type R
ANSI Class
Class 2
Fabric Weight
175 g
Features
Breathable fabric; Quality Texpel Wicking fabric finish enhances drying and aids stain removal; Ribbed cuffs for added comfort; Contrast panels for protection against dirt; Generous fit for wearer comfort; Reflective tape for increased visibility; 40+ UPF rated fabric to block 98% of UV rays

Description

Two-Tone Long Sleeved Polo,Med

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.