
Ultra Welding Gauntlet, L
Mfr # A540
Zoro # G101935970
product price: $19.29
/eaKey Features
Features
Reinforced palm and thumb area; Reinforced Aramid stitching for maximum durability and burn protection; Reinforcement stitching on palms and fingers
Standards
EN ISO 21420: 2020 Dexterity 2; EN 388: 2016 + A1: 2018 4243X; EN 12477: 2001 Type A; EN 407: 2020 412X4X; ANSI/ISEA 105: 2016 CUT Level A2; CE certified
Size
L
Color
Brown
Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A540
Zoro #
G101935970
UPC #
05036108295067
Country of Origin
Bangladesh
Dimensions
Size
L
Details
Item
Ultra Welding Gauntlet,L
Features
Reinforced palm and thumb area; Reinforced Aramid stitching for maximum durability and burn protection; Reinforcement stitching on palms and fingers
Standards
EN ISO 21420: 2020 Dexterity 2; EN 388: 2016 + A1: 2018 4243X; EN 12477: 2001 Type A; EN 407: 2020 412X4X; ANSI/ISEA 105: 2016 CUT Level A2; CE certified
Color
Brown
Material
Leather
Lining
Fleece
Description
Ultra Welding Gauntlet,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.