Vis-Tex HR Cut Nitrile Glove, XXL, Cut Level A4 , Double Dipped , Sandy Nitrile , 2XL

  • Mfr # A626

  • Zoro # G801935645


product price:  $8.69
/ea

Key Features

Glove Size
2XL
ANSI/ISEA Cut Level
A4
Glove Coating Material
Sandy Nitrile
Color
Yellow,Red
ANSI/ISEA Abrasion Level
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A626
Zoro #
G801935645
UPC #
05036108271597
Country of Origin
China

Dimensions

Glove Size
2XL
Size
2XL

Details

Item
Vis-Tex HR Cut Nitrile Glove,XXL
ANSI/ISEA Cut Level
A4
Glove Coating Material
Sandy Nitrile
Color
Yellow,Red
ANSI/ISEA Abrasion Level
6
Coating Type
Double Dipped
Standards
EN ISO 21420: 2020 Dexterity 5; EN 388: 2016 + A1: 2018 4X43D; EN 407: 2020 X1XXXX; CE certified
Glove Features
Level D cut resistance; High visibility liner; Protection agaugeinst contact heat up to 100°C
Glove Lining Material
Seamless 13 gauge Liner
Palm Style
Dipped

Description

Vis-Tex HR Cut Nitrile Glove,XXL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.