
Vis-Tex HR Cut Winter Glove, S, 7 ga Acrylic Lining, Orange/Black, Small
Mfr # A646
Zoro # G001935698
product price: $13.19
/eaKey Features
Size
S
Color
Orange/Black
Lining
7 ga Acrylic
Standards
EN ISO 21420: 2020 Dexterity 3; EN 388: 2016 + A1: 2018 4X43D; EN 407: 2020 X2XXXX; EN 511: 2006 X2X; ANSI/ISEA 105: 2016 CUT Level A4; ANSI/ISEA 105: 2016 ABRASION Level 6; CE certified
Coating Material
Sandy Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A646
Zoro #
G001935698
UPC #
05036108321773
Country of Origin
China
Dimensions
Size
S
Details
Item
Vis-Tex HR Cut Winter Glove,S
Color
Orange/Black
Lining
7 ga Acrylic
Standards
EN ISO 21420: 2020 Dexterity 3; EN 388: 2016 + A1: 2018 4X43D; EN 407: 2020 X2XXXX; EN 511: 2006 X2X; ANSI/ISEA 105: 2016 CUT Level A4; ANSI/ISEA 105: 2016 ABRASION Level 6; CE certified
Coating Material
Sandy Nitrile
Features
Level D cut resistance; Double dipped coating; Provides contact heat protection up to 250°C for 15 seconds
Back Material
HPPE
Description
Vis-Tex HR Cut Winter Glove,S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.