Vis-Tex HR Cut Winter Glove, XXL, 7 ga Acrylic Lining, Orange/Black, 2XL

  • Mfr # A646

  • Zoro # G301935701


product price:  $13.19
/ea

Key Features

Size
2XL
Color
Orange/Black
Lining
7 ga Acrylic
Coating Material
Sandy Nitrile
Features
Level D cut resistance; Double dipped coating; Provides contact heat protection up to 250°C for 15 seconds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A646
Zoro #
G301935701
UPC #
05036108321797
Country of Origin
China

Dimensions

Size
2XL

Details

Item
Vis-Tex HR Cut Winter Glove,XXL
Color
Orange/Black
Lining
7 ga Acrylic
Coating Material
Sandy Nitrile
Features
Level D cut resistance; Double dipped coating; Provides contact heat protection up to 250°C for 15 seconds
Back Material
HPPE
Standards
EN ISO 21420: 2020 Dexterity 3; EN 388: 2016 + A1: 2018 4X43D; EN 407: 2020 X2XXXX; EN 511: 2006 X2X; ANSI/ISEA 105: 2016 CUT Level A4; ANSI/ISEA 105: 2016 ABRASION Level 6; CE certified

Description

Vis-Tex HR Cut Winter Glove,XXL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.