Warsaw Executive Hi-Vis Vest 5XL Class 1 , Zipper 7 Pockets, 2 Mic Tab, ID Window

  • Mfr # UC476

  • Zoro # G901932278


product price:  $12.99
/ea

Key Features

Color
Yellow/Black
Material
100% Polyester
Reflective Stripe Width
2 in
ANSI Type
Type O
ANSI Class
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UC476
Zoro #
G901932278
UPC #
05036108321650
Country of Origin
China

Dimensions

Size
5XL
Reflective Stripe Width
2 in

Details

Item
Warsaw Executive Hi-Vis Vest
Color
Yellow/Black
Material
100% Polyester
ANSI Type
Type O
ANSI Class
1
Closure Type
Zipper
Total Number of Pockets
7
Includes Microphone Tab
2
Includes ID Window
ID Window
Reflective Stripe Color
Silver
Series
Warsaw
Features
Lightweight Cooling Fabric; D-ring; 1 cell phone, 1 pen, 2 front patch with top and side entry

Description

Warsaw Executive Hi-Vis Vest,XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.