
Warsaw Executive Hi-Vis Vest L Class 1 , Zipper 7 Pockets, 2 Mic Tab, ID Window
Mfr # UC476
Zoro # G401932433
product price: $12.99
/eaKey Features
Color
Yellow/Black
Material
100% Polyester
Reflective Stripe Width
2 in
ANSI Type
Type O
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UC476
Zoro #
G401932433
UPC #
05036108328871
Country of Origin
China
Dimensions
Size
L
Reflective Stripe Width
2 in
Details
Item
Warsaw Executive Hi-Vis Vest
Color
Yellow/Black
Material
100% Polyester
ANSI Type
Type O
Closure Type
Zipper
ANSI Class
1
Total Number of Pockets
7
Includes Microphone Tab
2
Includes ID Window
ID Window
Reflective Stripe Color
Silver
Series
Warsaw
Features
Lightweight Cooling Fabric; D-ring; 1 cell phone, 1 pen, 2 front patch with top and side entry
Description
Warsaw Executive Hi-Vis Vest,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.