Zoro Homepage

Xenon Rugby Sweatshirt, XL

  • Mfr # B308

  • Zoro # G101933082


product price: $38.19
/ea

Key Features

Color
Yellow
Material
65% Poly/35% Cotton
Fabric Weight
9 oz
Closure Type
Zipper
Cuff Style
Rib Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B308
Zoro #
G101933082
UPC #
05036108298549
Country of Origin
China

Dimensions

Size
XL

Details

Item
Quarter Zip Hi-Vis Sweatshirt
Color
Yellow
Material
65% Poly/35% Cotton
Fabric Weight
9 oz
Closure Type
Zipper
Cuff Style
Rib Knit

Description

Xenon Rugby Sweatshirt,XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.