Paint Marker, Assorted, Capped, PK16
- Mfr # PC3M16C
- Zoro # G114235777
product price:Â
$
53.35
/pk of 16, $3.33/ea
Key Features
Color
Black; Blue; Brown; Gold; Gray; Green; Ivory; Light Blue; Light Green; Orange; Pink; Red; Silver; Violet; White; Yellow
Tip Size
Fine
Waterproof
Waterproof
Barrel Type
Pen Style
Features
Permanent Ink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PC3M16C
- Zoro #
- G114235777
- UPC #
- -
- Country of Origin
- Japan
- Color
- Black; Blue; Brown; Gold; Gray; Green; Ivory; Light Blue; Light Green; Orange; Pink; Red; Silver; Violet; White; Yellow
- Item
- Paint Marker
- Waterproof
- Waterproof
- Barrel Type
- Pen Style
- Features
- Permanent Ink
- Marker Tip
- Fine
- Marker Ink Color
- Assorted
- Standards
- ACMI AP
- Number of Tips
- Single
- Number of Markers
- 16
- Pen Tip
- 1.3 mm
- Metal Detectable
- Not Metal Detectable
- Marker Cap
- Capped
- X-Ray Detectable
- Not X-Ray Detectable
- Marker Set Ink Colors
- Black, Blue, Brown, Gold, Gray, Green, Ivory, Light Blue, Light Green, Orange, Pink, Red, Silver, Violet, White, Yellow
- Number Included
- 16
- Washable
- Non-Washable
- Includes Pen Cushion
- Cushion Not Included
- Erasable
- Non-Erasable
- Package Type
- Classroom Set
- Irradiated
- Non-Irradiated
- Toxicity
- Non-Toxic
- Cleanroom Standard
- Not Cleanroom Certified
- Green Certification or Other Recognition
- AP Certified Nontoxic
Dimensions
- Tip Size
- Fine
- Fits Chest Size
- Permanent Ink
Description
Paint Marker, Assorted, Black, Blue, Brown, Gold, Gray, Green, Ivory, Light Blue, Light Green, Orange, Pink, Red, Silver, Violet, White, Yellow, Marker Tip Fine, Marker Cap Capped, Barrel Type Pen Style, Washable Non-Washable, Waterproof Waterproof, Standards ACMI AP, Package Quantity 16
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.