Zoro Homepage

Water-Based Paint Markers, Broad Chisel Tip, White

  • Mfr # PC8KWHITE

  • Zoro # G916352795


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Ink Color
White
Tip Style
Chisel
Color Family
White
Marking Tool Product Group
General Use
Standards
ACMI AP Non-Toxic Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC8KWHITE
Zoro #
G916352795
UPC #
-
Country of Origin
Japan

Dimensions

Size
Broad

Details

Ink Color
White
Tip Style
Chisel
Item
Art Markers
Color Family
White
Marking Tool Product Group
General Use
Standards
ACMI AP Non-Toxic Certified

Description

POSCA Water-Based Paint Markers can be used on almost any surface you can dream up: paper, glass, cardboard, wood, porcelain, metal, textiles, ceramics, plastics and so much more. Their felt tips are also versatile, allowing you to produce neat and precise lines when outlining and bold lines when filling in spaces. Water-based, alcohol- and solvent-free, opaque paint is blendable, covers surfaces well, dries quickly and can be layered once dry. Ideal for beginners and professionals alike, these markers are a fluid and fun choice for arts and crafts projects, retail window signage, automobile windshields as well as interior and exterior decor projects. As an added benefit, their tips can be rinsed with water to keep them intact, allowing you to blend without fear of ruining the color of any given marker. Non-toxic, light-fast and waterproof paint can be scraped off most nonporous surfaces, such as glass, while remaining permanent on porous surfaces, such as paper.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.