This item is Discontinued.

Posh Living Posh Living LON210-02BK-UE Jenna Square Ottoman - Hand Upholstered; Black Velvet LON210-02BK-UE

This item is Discontinued.

Posh Living

Posh Living LON210-02BK-UE Jenna Square Ottoman - Hand Upholstered; Black Velvet (Discontinued)

Mfr # LON210-02BK-UE
Zoro # G903895892
UPC # 686878831788
Country of Origin China
Category Ottomans
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LON210-02BK-UE
Zoro #
G903895892
UPC #
686878831788
Country of Origin
China

Description

Featuring an all-over intricate basket weave design, this square ottoman is sure to boast class and style to any interior space. Constructed with sturdy yet sultry velvet fabric and high density foam to add plushness and luxury, this piece also features a sleek matte metal base to add sophistication and edge to your home. This ottoman can stand alone or be styled as a pair for additional seating.

Features
  • Modern and Stylish - Velvet upholstered ottoman with rich intricate weave pattern and matte base adds a touch of freshness to your home decor
  • Use this design to put your feet up while watching TV or a multi-unit convertible coffee table
  • High Density Foam - Made from high quality density foam to increase the durability and strength of the seat and the life of the foam
  • Multifunctional - Ottoman can be used in multiple environments and serves multiple purposes to suit your needs: such as ottoman, footrest, side table, serving table, cocktail table, coffee table, etc
  • Color Variety - Composed of velvet in your choice of color, following the latest furniture trends
  • The elegant upholstery makes this piece a divinely beautiful part of your home interior, creating an eye-catching style in any room
Specifications
  • Collection: Jenna
  • Color: Black Velvet
  • Weight: 14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.