Zoro Homepage

Caged Jaw Puller, 1 t, 3 Jaw

  • Mfr # 102

  • Zoro # G1624777


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Jaw Style
Nonreversible
Number of Jaws
3
Features
Positive Locking and Self Aligning
Capacity
1 ton
Puller Length
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102
Zoro #
G1624777
UPC #
733477003723
Country of Origin
United States

Dimensions

Puller Length
5 1/2 in
Screw Length
5 1/2 in
Screw Size
5/16"-24
Screw Size1
5/16"-24
Jaw Width
1/4 in

Details

Item
Caged Jaw Puller
Jaw Style
Nonreversible
Number of Jaws
3
Features
Positive Locking and Self Aligning
Capacity
1 ton
Includes
Tip Protector
For Use With
Boat motors, motorcycles, small engines
Jaw Spread
3 1/4 in
Jaw Reach
2 1/4 in
Locking
Yes
Pulling Capacity
1 ton
Includes Cage
Yes
Compatible with Product Type
Boat Motors, Motorcycles, Small Engines
Jaw Reach1
2 1/4 in
Jaw Spread - Minimum
1/4 in
Jaw Orientation
External
Jaw Spread - Maximum
3 1/4 in
Includes Locking Mechanism
Yes

Description

Caged Jaw Puller, Jaw Reach 2 1/4 in, Jaw Spread 3 1/4 in, Capacity 1 ton, Number of Jaws 3, Jaw Style Nonreversible, Screw Size 5/16 In.-24, Screw Length 5 1/2 in, Puller Length 5 1/2 in, Locking Yes, Features Positive Locking and Self Aligning, 0.25 in Jaw Width, 0.31 in Center Bolt Diameter, For Use With Boat motors, motorcycles, small engines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.