Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caged Jaw Puller, 12 t, 2 Jaw

  • Mfr # 208

  • Zoro # G3112961


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Jaw Style
Nonreversible
Number of Jaws
2
Features
Locking and Self Aligning
Capacity
12 ton
Puller Length
16 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
208
Zoro #
G3112961
UPC #
733477000760
Country of Origin
United States

Dimensions

Puller Length
16 1/4 in
Screw Size
3/4"-14
Screw Length
16 5/8 in
Jaw Thickness1
11/16 in, 7/8 in
Jaw Width
7/8 in
Hex Socket Size
1 in
Screw Size1
3/4"-14

Details

Item
Caged Jaw Puller
Jaw Style
Nonreversible
Number of Jaws
2
Features
Locking and Self Aligning
Capacity
12 ton
Includes
Tip Protector
For Use With
Farm machinery, saw mills, electric motors
Jaw Spread
3/4 in to 12 in
Jaw Reach
8 in
Locking
Yes
Includes Locking Mechanism
Yes
Jaw Spread - Maximum
12 in
Jaw Spread - Minimum
3/4 in
Jaw Reach1
8 in
Jaw Orientation
External
Includes Tip Protector
Yes
Torque - Maximum
150 ft-lb
Includes Cage
Yes
Pulling Capacity
12 ton
Compatible with Product Type
Electric Motors, Farm Machinery, Saw Mills

Description

Mechanical Jaw Puller, Locking and Self Aligning, Capacity 12 Tons, Number of Jaws 2, Jaw Style Non-reversible, All Metal Construction, Jaw Reach 8 In, Jaw Spread 3/4 to 12 In, Screw Size 0.766-14 x 16.60, Control Cage, T-Handle Lock, Self-Aligning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.