Zoro Homepage

Caged Jaw Puller, 2 t, 2 Jaw

  • Mfr # 204

  • Zoro # G2977633


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Jaw Style
Nonreversible
Number of Jaws
2
Features
Locking and Self Aligning
Capacity
2 ton
Puller Length
10 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204
Zoro #
G2977633
UPC #
733477000685
Country of Origin
United States

Dimensions

Puller Length
10 1/16 in
Screw Size
1/2"-16
Screw Length
10 1/4 in
Jaw Thickness1
13/32 in, 5/8 in
Jaw Width
5/8 in
Screw Size1
1/2"-16
Hex Socket Size
3/4 in

Details

Item
Caged Jaw Puller
Jaw Style
Nonreversible
Number of Jaws
2
Features
Locking and Self Aligning
Capacity
2 ton
Includes
Tip Protector
For Use With
Steering linkage, transmissions, u-joint Removal
Jaw Reach
4 in
Jaw Spread
1/2 in to 5 in
Locking
Yes
Jaw Reach1
4 in
Jaw Orientation
External
Torque - Maximum
20 ft-lb
Compatible with Product Type
Steering Linkage, Transmissions, U-Joint Removal
Includes Locking Mechanism
Yes
Jaw Spread - Minimum
1/2 in
Jaw Spread - Maximum
5 in
Pulling Capacity
2 ton
Includes Tip Protector
Yes
Includes Cage
Yes

Description

Mechanical Jaw Puller, Locking and Self Aligning, Capacity 2 Tons, Number of Jaws 2, Jaw Style Non-reversible, All Metal Construction, Jaw Reach 4 In, Jaw Spread 1/2 to 5 In, Screw Size 0.539-16 x 10.20, Control Cage, T-Handle Lock, Self-Aligning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.