Zoro Homepage

Caged Jaw Puller, 2 t, 3 Jaw

  • Mfr # 103

  • Zoro # G0723563


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Jaw Style
Nonreversible
Number of Jaws
3
Features
Positive Locking and Self Aligning
Capacity
2 ton
Puller Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103
Zoro #
G0723563
UPC #
733477003730
Country of Origin
United States

Dimensions

Puller Length
7 in
Screw Size
3/8"-24
Screw Length
7 in
Screw Size1
3/8"-24
Jaw Width
5/16 in

Details

Item
Caged Jaw Puller
Jaw Style
Nonreversible
Number of Jaws
3
Features
Positive Locking and Self Aligning
Capacity
2 ton
Includes
Tip Protector
For Use With
Timing Gears, Washing Machines, Power Steering Pulleys, Snowmobiles
Jaw Reach
3 in
Jaw Spread
4 1/2 in
Locking
Yes
Compatible with Product Type
Power Steering Pulleys, Snowmobiles, Timing Gears, Washing Machines
Jaw Spread - Maximum
4 1/2 in
Includes Cage
Yes
Jaw Orientation
External
Jaw Reach1
3 in
Jaw Spread - Minimum
1/4 in
Includes Locking Mechanism
Yes
Pulling Capacity
2 ton

Description

Mechanical Jaw Puller, Capacity 2 Tons, Jaw Reach 3 Inches, Jaw Spread 4.5 Inches, Number of Jaws 3, Screw Size 3/8-24 x 7 Inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.