Zoro Homepage

Caged Jaw Puller, 40 t, 3 Jaw

  • Mfr # 116

  • Zoro # G0873896


product price: $800.99
/ea
Free Shipping & Returns

Key Features

Jaw Style
Nonreversible
Number of Jaws
3
Features
Locking and Self Aligning
Capacity
40 ton
Puller Length
32 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116
Zoro #
G0873896
UPC #
733477000579
Country of Origin
United States

Dimensions

Puller Length
32 1/16 in
Screw Size
1-1/4"-14
Screw Length
32 in
Jaw Thickness1
7/8 in, 1 7/16 in
Hex Socket Size
1 1/2 in
Screw Size1
1 1/4"-14
Jaw Width
1 1/2 in

Details

Item
Caged Jaw Puller
Jaw Style
Nonreversible
Number of Jaws
3
Features
Locking and Self Aligning
Capacity
40 ton
Includes
Tip Protector
For Use With
Farm machinery, shipyard and aviation maintenance
Locking
Yes
Jaw Reach
14 in
Jaw Spread
3 in to 25 in
Jaw Spread - Maximum
25 in
Jaw Spread - Minimum
3 in
Jaw Reach1
14 in
Includes Locking Mechanism
Yes
Torque - Maximum
850 ft-lb
Compatible with Product Type
Farm Machinery, Shipyard and Aviation Maintenance
Includes Cage
Yes
Pulling Capacity
40 ton
Includes Tip Protector
Yes
Jaw Orientation
External

Description

The POSI LOCK 116 Caged Jaw Puller is designed to remove even the most stubborn bolts and pins. It can be used in a variety of applications, from heavy equipment to railroad cars. The 3 jaw puller has jaws that open up to 25 in.. The jaws are nonreversible, so they will not slip or turn while working. This caged jaw puller also features a 32 in. screw length and 32 in. puller length for more control and torque when removing stuck bolts and pins. With three caged jaws measuring 3 in., this 40 ton puller can easily handle anything you throw at it. When you need a sturdy tool that can handle any type of fastener, you will want the POSI LOCK 116 Caged Jaw Puller on hand.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.