Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caged Jaw Puller, 5 t, 3 Jaw

  • Mfr # 104

  • Zoro # G2785587


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Jaw Style
Nonreversible
Number of Jaws
3
Features
Positive Locking and Self Aligning
Capacity
5 ton
Puller Length
10 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104
Zoro #
G2785587
UPC #
733477000012
Country of Origin
United States

Dimensions

Puller Length
10 1/16 in
Screw Size
9/16"-16
Screw Length
9 11/16 in
Screw Size1
9/16"-16
Hex Socket Size
3/4 in
Jaw Width
5/8 in
Jaw Thickness1
13/32 in, 5/8 in

Details

Item
Caged Jaw Puller
Jaw Style
Nonreversible
Number of Jaws
3
Features
Positive Locking and Self Aligning
Capacity
5 ton
Includes
Tip Protector
For Use With
Inner cone bearings, timing sprockets, small motors, fly wheel
Locking
Yes
Jaw Reach
4 in
Jaw Spread
5 in
Pulling Capacity
5 ton
Jaw Reach1
4 in
Includes Tip Protector
Yes
Torque - Maximum
40 ft-lb
Includes Locking Mechanism
Yes
Jaw Orientation
External
Includes Cage
Yes
Jaw Spread - Maximum
5 in
Compatible with Product Type
Flywheels, Inner Cone Bearings, Small Motors, Timing Sprockets
Jaw Spread - Minimum
1/2 in

Description

Mechanical Jaw Puller, Capacity 5 Tons, Jaw Reach 4 Inches, Jaw Spread 5 Inches, Number of Jaws 3, Screw Size 9/16-16 x 9 11/16 Inches, With Cage and Lock Pins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.