Zoro Homepage

Center Bolt

  • Mfr # 11358

  • Zoro # G8026706


product price: $161.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
PT113/PT213
Impact Rated
No
Fits Brand
Posilock
Product Type
Center Bolt
Overall Length
26 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11358
Zoro #
G8026706
UPC #
733477000555
Country of Origin
United States

Dimensions

Overall Length
26 1/4 in
Thread Size
1 1/8"-16

Details

Item
Center Bolt
For Use With Mfr. Model Number
PT113/PT213
Impact Rated
No
Fits Brand
Posilock
Product Type
Center Bolt
Compatible with Series
PT
Compatible with Brand
Posilock
Compatible with Manufacturer Model Number
PT113/PT213
Compatible Grainger Part Number
5LD38
Compatible Manufacturer Part Number
PT113/PT213
Compatible Manufacturer Model Number
PT113/PT213
Compatible with Manufacturer Model No.
PT113/PT213
Compatible with Mfr. Model No.
PT113/PT213
For Use with Mfr Model Number
PT113/PT213
Compatible Pump Manufacturer Part Number
PT113/PT213
Compatible Mfr. Model Number
PT113/PT213

Description

Center Bolt, Overall Length 26 1/4 in, Thread Size 1 1/8 In.-16, Compatible with Manufacturer Model Number PT113/PT213, Product Type Center Bolt, Compatible with Brand Posilock, Compatible with Grainger Part Number 5LD38, Compatible with Series PT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.