Zoro Homepage

Center Bolt

  • Mfr # 11658

  • Zoro # G8065267


product price: $218.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
PT116/PT216
Impact Rated
No
Fits Brand
Posilock
Product Type
Center Bolt
Overall Length
31 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11658
Zoro #
G8065267
UPC #
733477000661
Country of Origin
United States

Dimensions

Overall Length
31 3/4 in
Thread Size
1 1/4"-16

Details

Item
Center Bolt
For Use With Mfr. Model Number
PT116/PT216
Impact Rated
No
Fits Brand
Posilock
Product Type
Center Bolt
Compatible with Manufacturer Model Number
PT116/PT216
Compatible with Series
PT
Compatible with Brand
Posilock
Compatible Grainger Part Number
4GB25
Compatible Manufacturer Part Number
PT116/PT216
Compatible Manufacturer Model Number
PT116/PT216
Compatible with Manufacturer Model No.
PT116/PT216
Compatible with Mfr. Model No.
PT116/PT216
For Use with Mfr Model Number
PT116/PT216
Compatible Pump Manufacturer Part Number
PT116/PT216
Compatible Mfr. Model Number
PT116/PT216

Description

The Posi Lock 11658 Center Bolt is the replacement part you need. It fits Mfr. Model Number 116, 216. It is also designed for use with Grainger Item Number 4GB25. It fits the brand Posilock. This quality Posi Lock 11658 Center Bolt will exceed your expectations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.