Zoro Homepage

Hub Puller Adapter Set

  • Mfr # HP-2

  • Zoro # G0868314


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Jaw Reach
4 in
Number of Pieces
4
Includes
3-Jaw 4 in 5 ton Puller, Carrying Case, Small and Large Collar Adapters, Tip Reducer/Extender
Jaw Spread (In.)
5
Screw Size
9/16-16 x 9-11/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP-2
Zoro #
G0868314
UPC #
733477001347
Country of Origin
United States

Dimensions

Screw Size
9/16-16 x 9-11/16
Jaw Sizes Included
4 in
Screw Size1
9/16"-16 x 9"-11/16
Screw Length1
10 1/8 in
Cap Screw Sizes Included
3/4

Details

Item
Hub Puller Adapter Set
Jaw Reach
4 in
Number of Pieces
4
Includes
3-Jaw 4 in 5 ton Puller, Carrying Case, Small and Large Collar Adapters, Tip Reducer/Extender
Jaw Spread (In.)
5
Capacity (Tons)
5 ton
Number of Jaws
3
Jaw Reach (In.)
4
Pulling Capacity1
5 ton
Jaw Types Included
Nonreversible
Compatible with Product Type
AC Fans, Auto/Truck Heater, Condensers, Convection Ovens, Defroster, Exhaust, Freezers, Furnace Fans, Ice Cream Machines, Ice Machines, Ventilating Fans
Includes Jaws
Yes
Reach - Minimum
4 in
Jaw Spread - Maximum
5 in
Includes Bearing Splitters
No
Includes Tip Protector
Yes
Jaw Spread - Minimum
1/2 in
Reach - Maximum
4 in
Includes Slide Hammer
No
Includes Push-Pullers
No

Description

Hub Puller Adapter Set, Jaw Spread - Maximum 5 in, Jaw Types Included Nonreversible, Pulling Capacity 5 ton, Reach - Maximum 4 in, Screw Length 10 1/8 in, Screw Size 9/16 In.-16 x 9 In.-11/16, Includes 3-Jaw 4 in 5 ton Puller, Carrying Case, Small and Large Collar Adapters, Tip Reducer/Extender, Jaw Sizes Included 4 in, Jaw Spread - Minimum 1/2 in, Number of Jaws 3, Number of Pieces 4, Reach - Minimum 4 in, Bearing Splitter Sizes Included Not Applicable, Cap Screw Sizes Included 3/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.