Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Bench Vise, 10000 psi

  • Mfr # PTPHV859ASPX

  • Zoro # G416296629


product price: $3,197.99
/ea
Free Shipping & Returns

Key Features

Jaw Material
Rigid Aluminum
Clamping Force
5 ton
Jaw Opening - Maximum
8 in
Includes Pump
Pump Included
Includes
10 ft Hose, 5 ton Hydraulic Vise, Female Coupler, Foot Pump, Gauge, Gauge Adapter, Hold-Ets Magnetic Clips, Male Coupler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTPHV859ASPX
Zoro #
G416296629
UPC #
733477005819
Country of Origin
United States

Details

Jaw Material
Rigid Aluminum
Item
Hydraulic Bench Vise
Clamping Force
5 ton
Jaw Opening - Maximum
8 in
Includes Pump
Pump Included
Includes
10 ft Hose, 5 ton Hydraulic Vise, Female Coupler, Foot Pump, Gauge, Gauge Adapter, Hold-Ets Magnetic Clips, Male Coupler
Pump Model Number
PA6
Pump Type
Foot
Jaw Clearance
8 in
Max. Pressure
10,000 psi

Description

Grainger Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.