Zoro Homepage

Hydraulic Bench Vise, 10000 psi

  • Mfr # PTPHV859SPX

  • Zoro # G116296615


product price: $2,013.99
/ea
Free Shipping & Returns

Key Features

Jaw Material
Rigid Aluminum
Clamping Force
5 ton
Jaw Opening - Maximum
8 in
Includes
10 ft Hose, 5 ton Hydraulic Vise, Female Coupler, Foot Pump, Gauge, Gauge Adapter, Hold-Ets Magnetic Clips, Male Coupler
Max. Pressure
10,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTPHV859SPX
Zoro #
G116296615
UPC #
662536662215
Country of Origin
United States

Details

Jaw Material
Rigid Aluminum
Item
Hydraulic Bench Vise
Clamping Force
5 ton
Jaw Opening - Maximum
8 in
Includes
10 ft Hose, 5 ton Hydraulic Vise, Female Coupler, Foot Pump, Gauge, Gauge Adapter, Hold-Ets Magnetic Clips, Male Coupler
Max. Pressure
10,000 psi
Jaw Clearance
8 in
Pump Type
Foot

Description

Grainger Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.