Zoro Homepage

Hydraulic Puller, 3 Jaw

  • Mfr # PH-108

  • Zoro # G8182501


product price: $1,216.99
/ea
Free Shipping & Returns

Key Features

Number of Jaws
3
For Use With Mfr. Model Number
PHA-108, PHB-108, PHES-108, PHMS-108
Impact Rated
No
Fits Brand
Posilock
Min. Jaw Spread
2.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-108
Zoro #
G8182501
UPC #
733477001712
Country of Origin
United States

Dimensions

Stroke Length
18 3/4 in

Details

Item
Hydraulic Puller, 3 Jaw
Number of Jaws
3
For Use With Mfr. Model Number
PHA-108, PHB-108, PHES-108, PHMS-108
Impact Rated
No
Fits Brand
Posilock
Min. Jaw Spread
2.3 in
Max. Jaw Spread
15.8 in
Cylinder Nominal Capacity
10 ton

Description

Hydraulic Puller, 3 Jaw, Cylinder Nominal Capacity 10 ton, Stroke Length 18 3/4 in, Number of Jaws 3, Max. Jaw Spread 15.8 in, Min. Jaw Spread 2.3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.