Zoro Homepage

Hydraulic Puller, 3 Jaw

  • Mfr # PH-113

  • Zoro # G8262624


product price: $2,443.99
/ea
Free Shipping & Returns

Key Features

Number of Jaws
3
Impact Rated
No
For Use With Mfr. Model Number
PHA113
Fits Brand
Posilock
Cylinder Nominal Capacity
25 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-113
Zoro #
G8262624
UPC #
733477001910
Country of Origin
United States

Dimensions

Stroke Length
33 5/16 in

Details

Item
Hydraulic Puller, 3 Jaw
Number of Jaws
3
Impact Rated
No
For Use With Mfr. Model Number
PHA113
Fits Brand
Posilock
Cylinder Nominal Capacity
25 ton
Max. Jaw Spread
18 in
Min. Jaw Spread
2.5 in

Description

Hydraulic Puller, 3 Jaw, Cylinder Nominal Capacity 25 ton, Stroke Length 33 5/16 in, Number of Jaws 3, Max. Jaw Spread 18 in, Min. Jaw Spread 2.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.