Zoro Homepage

Hydraulic Puller, 3 Jaw

  • Mfr # PH-116

  • Zoro # G8337061


product price: $3,379.99
/ea
Free Shipping & Returns

Key Features

Number of Jaws
3
Fits Brand
Posilock
For Use With Mfr. Model Number
PH-116
Impact Rated
No
Includes
(2) Jaws, (2) Pins, Cage - (3) Jaws, Jaw Head Assembly, Snap Ring, T-Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-116
Zoro #
G8337061
UPC #
733477002016
Country of Origin
United States

Dimensions

Stroke Length
36 3/16 in

Details

Item
Hydraulic Puller
Number of Jaws
3
Fits Brand
Posilock
For Use With Mfr. Model Number
PH-116
Impact Rated
No
Includes
(2) Jaws, (2) Pins, Cage - (3) Jaws, Jaw Head Assembly, Snap Ring, T-Handle
Application
For Pulling
Min. Jaw Spread
3 in
Cylinder Nominal Capacity
50 ton
Max. Jaw Spread
25 in
Capacity with Attachments
50 ton
Max. Reach
14 in
Number of Pieces
7

Description

Hydraulic Puller, Cylinder Nominal Capacity 50 ton, Stroke Length 36 3/16 in, Capacity with Attachments 50 ton, Number of Jaws 3, Max. Jaw Spread 25 in, Min. Jaw Spread 3 in, Max. Reach 14 in, Application For Pulling, Includes (2) Jaws, (2) Pins, Cage - (3) Jaws, Jaw Head Assembly, Snap Ring, T-Handle, Number of Pieces 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.