Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Ram Puller, 10000 psi

  • Mfr # PTPHC-110L

  • Zoro # G416295813


product price: $7,126.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Number of Jaws
3
Includes
10 ft Heavy Duty Hose, Gauge Adapter 10,000 Psi (690 bar) Gauge, Hydraulic Cylinder, Lift and Positioning Plate, Male Coupler with Dust Cap, Puller Iron and Ram Point Set, Two Speed Manually Operated Pump
Number of Pieces
7
Application
For Pulling
Stroke Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTPHC-110L
Zoro #
G416295813
UPC #
-
Country of Origin
United States

Dimensions

Stroke Length
10 in

Details

Number of Jaws
3
Includes
10 ft Heavy Duty Hose, Gauge Adapter 10,000 Psi (690 bar) Gauge, Hydraulic Cylinder, Lift and Positioning Plate, Male Coupler with Dust Cap, Puller Iron and Ram Point Set, Two Speed Manually Operated Pump
Item
Hydraulic Ram Puller
Number of Pieces
7
Application
For Pulling
Max. Pressure
10,000 psi
Puller Model Number
PTPHC-110L
Max. Jaw Spread
22 in
Cylinder Nominal Capacity
15 ton
Max. Reach
16 in

Description

Hydraulic Ram Puller, Cylinder Nominal Capacity 15 ton, Stroke Length 10 in, Number of Jaws 3, Max. Jaw Spread 22 in, Max. Reach 16 in, Max. Pressure 10,000 psi, Application For Pulling, Includes 10 ft Heavy Duty Hose, Gauge Adapter 10,000 Psi (690 bar) Gauge, Hydraulic Cylinder, Lift and Positioning Plate, Male Coupler with Dust Cap, Puller Iron and Ram Point Set, Two Speed Manually Operated Pump, Number of Pieces 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.