Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Ram Puller, 10000 psi

  • Mfr # PTPHC-116C

  • Zoro # G616295835


product price: $19,104.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Number of Jaws
3
Includes
10 ft Heavy Duty Hose, Gauge Adapter 10,000 Psi (690 bar) Gauge, Hydraulic Cylinder, Lift and Positioning Plate, Male Coupler with Dust Cap, Puller Iron and Ram Point Set, Transport Cart, Two Speed Manually Operated Pump
Number of Pieces
7
Application
For Pulling
Min. Jaw Spread
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTPHC-116C
Zoro #
G616295835
UPC #
733477005468
Country of Origin
United States

Dimensions

Stroke Length
13 in

Details

Item
Hydraulic Ram Puller
Number of Jaws
3
Includes
10 ft Heavy Duty Hose, Gauge Adapter 10,000 Psi (690 bar) Gauge, Hydraulic Cylinder, Lift and Positioning Plate, Male Coupler with Dust Cap, Puller Iron and Ram Point Set, Transport Cart, Two Speed Manually Operated Pump
Number of Pieces
7
Application
For Pulling
Min. Jaw Spread
3 in
Max. Jaw Spread
25 in
Cylinder Nominal Capacity
50 ton
Max. Pressure
10,000 psi
Puller Model Number
PTPHC-116C
Pump Model Number
P460
Max. Reach
14 in
Cylinder Model Number
C5513C
Capacity with Attachments
50 ton

Description

Hydraulic Ram Puller, Cylinder Nominal Capacity 50 ton, Stroke Length 13 in, Capacity with Attachments 50 ton, Number of Jaws 3, Max. Jaw Spread 25 in, Min. Jaw Spread 3 in, Max. Reach 14 in, Max. Pressure 10,000 psi, Application For Pulling, Includes 10 ft Heavy Duty Hose, Gauge Adapter 10,000 Psi (690 bar) Gauge, Hydraulic Cylinder, Lift and Positioning Plate, Male Coupler with Dust Cap, Puller Iron and Ram Point Set, Transport Cart, Two Speed Manually Operated Pump, Number of Pieces 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.