Zoro Homepage

Hydraulic Ram Puller, 10000 psi

  • Mfr # PTPHC-208

  • Zoro # G016295725


product price: $4,865.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Includes
10 ft Heavy Duty Hose, Gauge Adapter 10,000 Psi (690 bar) Gauge, Hydraulic Cylinder, Lift and Positioning Plate, Male Coupler with Dust Cap, Puller Iron and Ram Point Set, Two Speed Manually Operated Pump
Application
For Pulling
Number of Jaws
2
Number of Pieces
7
Min. Jaw Spread
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTPHC-208
Zoro #
G016295725
UPC #
733477005505
Country of Origin
United States

Dimensions

Stroke Length
6 in

Details

Includes
10 ft Heavy Duty Hose, Gauge Adapter 10,000 Psi (690 bar) Gauge, Hydraulic Cylinder, Lift and Positioning Plate, Male Coupler with Dust Cap, Puller Iron and Ram Point Set, Two Speed Manually Operated Pump
Application
For Pulling
Item
Hydraulic Ram Puller
Number of Jaws
2
Number of Pieces
7
Min. Jaw Spread
0.75 in
Pump Model Number
P19L
Max. Pressure
10,000 psi
Max. Jaw Spread
12 in
Capacity with Attachments
10 ton
Cylinder Model Number
C106C
Puller Model Number
PTPHC-208
Max. Reach
8 in
Cylinder Nominal Capacity
10 ton

Description

Hydraulic Ram Puller, Cylinder Nominal Capacity 10 ton, Stroke Length 6 in, Capacity with Attachments 10 ton, Number of Jaws 2, Max. Jaw Spread 12 in, Min. Jaw Spread 0.75 in, Max. Reach 8 in, Max. Pressure 10,000 psi, Application For Pulling, Includes 10 ft Heavy Duty Hose, Gauge Adapter 10,000 Psi (690 bar) Gauge, Hydraulic Cylinder, Lift and Positioning Plate, Male Coupler with Dust Cap, Puller Iron and Ram Point Set, Two Speed Manually Operated Pump, Number of Pieces 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.