Zoro Homepage

Hydraulic Ram Puller, 10000 psi

  • Mfr # PTPHC-210

  • Zoro # G016295695


product price: $6,328.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Application
For Pulling
Includes
10 ft Heavy Duty Hose, Gauge Adapter 10,000 Psi (690 bar) Gauge, Hydraulic Cylinder, Lift and Positioning Plate, Male Coupler with Dust Cap, Puller Iron and Ram Point Set, Two Speed Manually Operated Pump
Number of Jaws
2
Number of Pieces
7
Max. Pressure
10,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTPHC-210
Zoro #
G016295695
UPC #
733477005512
Country of Origin
United States

Dimensions

Stroke Length
10 in

Details

Application
For Pulling
Includes
10 ft Heavy Duty Hose, Gauge Adapter 10,000 Psi (690 bar) Gauge, Hydraulic Cylinder, Lift and Positioning Plate, Male Coupler with Dust Cap, Puller Iron and Ram Point Set, Two Speed Manually Operated Pump
Number of Jaws
2
Number of Pieces
7
Item
Hydraulic Ram Puller
Max. Pressure
10,000 psi
Capacity with Attachments
15 ton
Min. Jaw Spread
1 in
Max. Jaw Spread
15 in
Pump Model Number
P59L
Max. Reach
9.67 in
Cylinder Model Number
C1510C
Cylinder Nominal Capacity
15 ton
Puller Model Number
PTPHC-210

Description

Hydraulic Ram Puller, Cylinder Nominal Capacity 15 ton, Stroke Length 10 in, Capacity with Attachments 15 ton, Number of Jaws 2, Max. Jaw Spread 15 in, Min. Jaw Spread 1 in, Max. Reach 9.67 in, Max. Pressure 10,000 psi, Application For Pulling, Includes 10 ft Heavy Duty Hose, Gauge Adapter 10,000 Psi (690 bar) Gauge, Hydraulic Cylinder, Lift and Positioning Plate, Male Coupler with Dust Cap, Puller Iron and Ram Point Set, Two Speed Manually Operated Pump, Number of Pieces 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.