Zoro Homepage

Hydraulic Ram Puller, 10000 psi

  • Mfr # PTPHD-106

  • Zoro # G716295759


product price: $7,432.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Number of Jaws
3
Includes
10 ft Heavy Duty Hose, Electric Pump, Gauge Adapter 10,000 Psi (690 bar) Gauge, Hydraulic Cylinder, Lift and Positioning Plate, Male Coupler with Dust Cap, Puller Iron and Ram Point Set
Application
For Pulling
Number of Pieces
7
Max. Reach
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTPHD-106
Zoro #
G716295759
UPC #
733477005253
Country of Origin
United States

Dimensions

Stroke Length
5 in

Details

Item
Hydraulic Ram Puller
Number of Jaws
3
Includes
10 ft Heavy Duty Hose, Electric Pump, Gauge Adapter 10,000 Psi (690 bar) Gauge, Hydraulic Cylinder, Lift and Positioning Plate, Male Coupler with Dust Cap, Puller Iron and Ram Point Set
Application
For Pulling
Number of Pieces
7
Max. Reach
6 in
Cylinder Model Number
C55C
Min. Jaw Spread
0.5 in
Capacity with Attachments
5 ton
Puller Model Number
PTPHD-106
Max. Jaw Spread
8 in
Cylinder Nominal Capacity
5 ton
Pump Model Number
PE17
Max. Pressure
10,000 psi

Description

Hydraulic Ram Puller, Cylinder Nominal Capacity 5 ton, Stroke Length 5 in, Capacity with Attachments 5 ton, Number of Jaws 3, Max. Jaw Spread 8 in, Min. Jaw Spread 0.5 in, Max. Reach 6 in, Max. Pressure 10,000 psi, Application For Pulling, Includes 10 ft Heavy Duty Hose, Electric Pump, Gauge Adapter 10,000 Psi (690 bar) Gauge, Hydraulic Cylinder, Lift and Positioning Plate, Male Coupler with Dust Cap, Puller Iron and Ram Point Set, Number of Pieces 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.