Zoro Homepage

Hydraulic Ram Puller, 10000 psi

  • Mfr # PTPHD-108

  • Zoro # G316295807


product price: $8,723.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Number of Pieces
7
Number of Jaws
3
Includes
10 ft Heavy Duty Hose, Electric Pump, Gauge Adapter 10,000 Psi (690 bar) Gauge, Hydraulic Cylinder, Lift and Positioning Plate, Male Coupler with Dust Cap, Puller Iron and Ram Point Set
Application
For Pulling
Puller Model Number
PTPHD-108
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTPHD-108
Zoro #
G316295807
UPC #
733477005260
Country of Origin
United States

Dimensions

Stroke Length
6 in

Details

Number of Pieces
7
Item
Hydraulic Ram Puller
Number of Jaws
3
Includes
10 ft Heavy Duty Hose, Electric Pump, Gauge Adapter 10,000 Psi (690 bar) Gauge, Hydraulic Cylinder, Lift and Positioning Plate, Male Coupler with Dust Cap, Puller Iron and Ram Point Set
Application
For Pulling
Puller Model Number
PTPHD-108
Max. Jaw Spread
12 in
Pump Model Number
PE17
Capacity with Attachments
10 ton
Min. Jaw Spread
0.75 in
Max. Reach
8 in
Max. Pressure
10,000 psi
Cylinder Model Number
C106C
Cylinder Nominal Capacity
10 ton

Description

Hydraulic Ram Puller, Cylinder Nominal Capacity 10 ton, Stroke Length 6 in, Capacity with Attachments 10 ton, Number of Jaws 3, Max. Jaw Spread 12 in, Min. Jaw Spread 0.75 in, Max. Reach 8 in, Max. Pressure 10,000 psi, Application For Pulling, Includes 10 ft Heavy Duty Hose, Electric Pump, Gauge Adapter 10,000 Psi (690 bar) Gauge, Hydraulic Cylinder, Lift and Positioning Plate, Male Coupler with Dust Cap, Puller Iron and Ram Point Set, Number of Pieces 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.