Zoro Homepage

Hydraulic Ram Puller, 10000 psi

  • Mfr # PTPHD-113C

  • Zoro # G216295815


product price: $15,767.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Number of Jaws
3
Application
For Pulling
Number of Pieces
7
Includes
10 ft Heavy Duty Hose, Electric Pump, Gauge Adapter 10,000 Psi (690 bar) Gauge, Hydraulic Cylinder, Lift and Positioning Plate, Male Coupler with Dust Cap, Puller Iron and Ram Point Set
Min. Jaw Spread
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTPHD-113C
Zoro #
G216295815
UPC #
733477005284
Country of Origin
United States

Dimensions

Stroke Length
14 in

Details

Number of Jaws
3
Application
For Pulling
Item
Hydraulic Ram Puller
Number of Pieces
7
Includes
10 ft Heavy Duty Hose, Electric Pump, Gauge Adapter 10,000 Psi (690 bar) Gauge, Hydraulic Cylinder, Lift and Positioning Plate, Male Coupler with Dust Cap, Puller Iron and Ram Point Set
Min. Jaw Spread
2.5 in
Max. Reach
12 in
Max. Jaw Spread
18 in
Puller Model Number
PTPHD-113C
Pump Model Number
PE17
Capacity with Attachments
25 ton
Cylinder Nominal Capacity
25 ton
Max. Pressure
10,000 psi
Cylinder Model Number
C2514C

Description

Hydraulic Ram Puller, Cylinder Nominal Capacity 25 ton, Stroke Length 14 in, Capacity with Attachments 25 ton, Number of Jaws 3, Max. Jaw Spread 18 in, Min. Jaw Spread 2.5 in, Max. Reach 12 in, Max. Pressure 10,000 psi, Application For Pulling, Includes 10 ft Heavy Duty Hose, Electric Pump, Gauge Adapter 10,000 Psi (690 bar) Gauge, Hydraulic Cylinder, Lift and Positioning Plate, Male Coupler with Dust Cap, Puller Iron and Ram Point Set, Number of Pieces 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.