Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Ram Puller, 10000 psi

  • Mfr # PTPHD-208

  • Zoro # G416295776


product price: $8,663.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Number of Pieces
7
Application
For Pulling
Includes
10 ft Heavy Duty Hose, Electric Pump, Gauge Adapter 10,000 Psi (690 bar) Gauge, Hydraulic Cylinder, Lift and Positioning Plate, Male Coupler with Dust Cap, Puller Iron and Ram Point Set
Number of Jaws
2
Stroke Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTPHD-208
Zoro #
G416295776
UPC #
733477005345
Country of Origin
United States

Dimensions

Stroke Length
6 in

Details

Item
Hydraulic Ram Puller
Number of Pieces
7
Application
For Pulling
Includes
10 ft Heavy Duty Hose, Electric Pump, Gauge Adapter 10,000 Psi (690 bar) Gauge, Hydraulic Cylinder, Lift and Positioning Plate, Male Coupler with Dust Cap, Puller Iron and Ram Point Set
Number of Jaws
2
Capacity with Attachments
10 ton
Max. Jaw Spread
12 in
Max. Reach
8 in
Cylinder Nominal Capacity
10 ton
Min. Jaw Spread
0.75 in
Puller Model Number
PTPHD-208
Pump Model Number
PE17
Max. Pressure
10,000 psi
Cylinder Model Number
C106C

Description

Hydraulic Ram Puller, Cylinder Nominal Capacity 10 ton, Stroke Length 6 in, Capacity with Attachments 10 ton, Number of Jaws 2, Max. Jaw Spread 12 in, Min. Jaw Spread 0.75 in, Max. Reach 8 in, Max. Pressure 10,000 psi, Application For Pulling, Includes 10 ft Heavy Duty Hose, Electric Pump, Gauge Adapter 10,000 Psi (690 bar) Gauge, Hydraulic Cylinder, Lift and Positioning Plate, Male Coupler with Dust Cap, Puller Iron and Ram Point Set, Number of Pieces 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.