Hydraulic Ram Puller
Mfr # PH113C
Zoro # G216295273
product price: $2,187.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
5
Number of Jaws
2, 3
Includes
Case
Weight
17.6 lb
Application
For Pulling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PH113C
Zoro #
G216295273
UPC #
662536341639
Country of Origin
Taiwan, Province of China
Dimensions
Stroke Length
3 1/8 in
Details
Number of Pieces
5
Number of Jaws
2, 3
Includes
Case
Item
Hydraulic Ram Puller
Weight
17.6 lb
Application
For Pulling
Max. Reach
9 in
Min. Jaw Spread
9 in
Puller Model Number
PH113C
Max. Jaw Spread
11 in
Cylinder Nominal Capacity
15 ton
Capacity with Attachments
15 ton
Description
Hydraulic Ram Puller, Cylinder Nominal Capacity 15 ton, Stroke Length 3 1/8 in, Capacity with Attachments 15 ton, Number of Jaws 2, 3, Max. Jaw Spread 11 in, Min. Jaw Spread 9 in, Max. Reach 9 in, Application For Pulling, Includes Case, Number of Pieces 5, Weight 17.6 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.