Hydraulic Ram Puller
Mfr # PH303C
Zoro # G116295236
product price: $4,714.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Weight
112 lb
Includes
Case
Number of Jaws
2, 3
Number of Pieces
5
Application
For Pulling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PH303C
Zoro #
G116295236
UPC #
662536515689
Country of Origin
Taiwan, Province of China
Dimensions
Stroke Length
3 1/8 in
Details
Weight
112 lb
Includes
Case
Number of Jaws
2, 3
Number of Pieces
5
Application
For Pulling
Item
Hydraulic Ram Puller
Puller Model Number
PH303C
Cylinder Nominal Capacity
30 ton
Min. Jaw Spread
14.75 in
Capacity with Attachments
30 ton
Max. Jaw Spread
21.25 in
Max. Reach
14 in
Description
Hydraulic Ram Puller, Cylinder Nominal Capacity 30 ton, Stroke Length 3 1/8 in, Capacity with Attachments 30 ton, Number of Jaws 2, 3, Max. Jaw Spread 21.25 in, Min. Jaw Spread 14.75 in, Max. Reach 14 in, Application For Pulling, Includes Case, Number of Pieces 5, Weight 112 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.