Zoro Homepage

Hydraulic Ram Puller

  • Mfr # PH63C

  • Zoro # G116295229


product price: $1,595.99
/ea
Free Shipping & Returns

Key Features

Application
For Pulling
Number of Pieces
5
Includes
Case
Number of Jaws
2, 3
Weight
10.8 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH63C
Zoro #
G116295229
UPC #
662536341622
Country of Origin
Taiwan, Province of China

Dimensions

Stroke Length
3 1/8 in

Details

Application
For Pulling
Number of Pieces
5
Item
Hydraulic Ram Puller
Includes
Case
Number of Jaws
2, 3
Weight
10.8 lb
Cylinder Nominal Capacity
6 ton
Puller Model Number
PH63C
Max. Reach
6 in
Capacity with Attachments
6 ton
Max. Jaw Spread
7.88 in
Min. Jaw Spread
6 in

Description

Hydraulic Ram Puller, Cylinder Nominal Capacity 6 ton, Stroke Length 3 1/8 in, Capacity with Attachments 6 ton, Number of Jaws 2, 3, Max. Jaw Spread 7.88 in, Min. Jaw Spread 6 in, Max. Reach 6 in, Application For Pulling, Includes Case, Number of Pieces 5, Weight 10.8 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.