Hydraulic Ram Puller
Mfr # PH83C
Zoro # G416295172
product price: $1,924.99
/ea
Free Shipping & Returns
Key Features
Application
For Pulling
Number of Pieces
5
Number of Jaws
2, 3
Weight
14.5 lb
Includes
Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PH83C
Zoro #
G416295172
UPC #
662536348133
Country of Origin
Taiwan, Province of China
Dimensions
Stroke Length
3 1/8 in
Details
Application
For Pulling
Item
Hydraulic Ram Puller
Number of Pieces
5
Number of Jaws
2, 3
Weight
14.5 lb
Includes
Case
Max. Reach
7 in
Puller Model Number
PH83C
Max. Jaw Spread
9.81 in
Min. Jaw Spread
7.5 in
Capacity with Attachments
8 ton
Cylinder Nominal Capacity
8 ton
Description
Hydraulic Ram Puller, Cylinder Nominal Capacity 8 ton, Stroke Length 3 1/8 in, Capacity with Attachments 8 ton, Number of Jaws 2, 3, Max. Jaw Spread 9.81 in, Min. Jaw Spread 7.5 in, Max. Reach 7 in, Application For Pulling, Includes Case, Number of Pieces 5, Weight 14.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.