Zoro Homepage

Hydraulic Ram Puller

  • Mfr # PTPHS-208

  • Zoro # G316295272


product price: $2,313.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
5
Application
For Pulling; Bearings; Bushings; Gears; Pulleys; Wheels
Number of Jaws
2
Max. Jaw Spread
12 in
Capacity with Attachments
12 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTPHS-208
Zoro #
G316295272
UPC #
733477005055
Country of Origin
United States

Details

Number of Pieces
5
Application
For Pulling; Bearings; Bushings; Gears; Pulleys; Wheels
Number of Jaws
2
Item
Hydraulic Ram Puller
Max. Jaw Spread
12 in
Capacity with Attachments
12 ton
Puller Model Number
PTPHS-208
Cylinder Nominal Capacity
12 ton
Min. Jaw Spread
0.75 in
Max. Reach
8 in

Description

Hydraulic Ram Puller, Cylinder Nominal Capacity 12 ton, Stroke Length Not Applicable, Capacity with Attachments 12 ton, Number of Jaws 2, Max. Jaw Spread 12 in, Min. Jaw Spread 0.75 in, Max. Reach 8 in, Application For Pulling; Bearings; Bushings; Gears; Pulleys; Wheels, Includes Not Applicable, Number of Pieces 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.