Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Ram Puller

  • Mfr # PTPHS-208XL

  • Zoro # G716295742


product price: $3,033.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Includes
(2) 2.9 in Extension Rods with Centering Tips, Safety Cage Jaws, Self-Contained Pump/Cylinder, T-Handle
Number of Pieces
5
Number of Jaws
2
Application
For Pulling; Bearings; Bushings; Gears; Pulleys; Wheels
Max. Jaw Spread
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTPHS-208XL
Zoro #
G716295742
UPC #
733477006731
Country of Origin
United States

Dimensions

Stroke Length
6 in

Details

Includes
(2) 2.9 in Extension Rods with Centering Tips, Safety Cage Jaws, Self-Contained Pump/Cylinder, T-Handle
Number of Pieces
5
Item
Hydraulic Ram Puller
Number of Jaws
2
Application
For Pulling; Bearings; Bushings; Gears; Pulleys; Wheels
Max. Jaw Spread
22 in
Puller Model Number
PTPHS-208XL
Max. Reach
16 in
Cylinder Nominal Capacity
12 ton

Description

Hydraulic Ram Puller, Cylinder Nominal Capacity 12 ton, Stroke Length 6 in, Number of Jaws 2, Max. Jaw Spread 22 in, Max. Reach 16 in, Application For Pulling; Bearings; Bushings; Gears; Pulleys; Wheels, Includes (2) 2.9 in Extension Rods with Centering Tips, Safety Cage Jaws, Self-Contained Pump/Cylinder, T-Handle, Number of Pieces 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.